Shop PARKER
See all product information
Create Account
Nipple Brass Nipple, 1/4 in Male NPT X 1/4 in Male NPT
- Mfr # 215PNL-4-20
- Zoro # G100489603
product price:Â
$
6.19
/ea
Key Features
Specific Fitting Shape
Nipple
Pipe Fitting Material
Brass
Material Grade
C37700
Standards
SAE J530, SAE J531
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215PNL-4-20
- Zoro #
- G100489603
- UPC #
- -
- Country of Origin
- United States
- Specific Fitting Shape
- Nipple
- Pipe Fitting Material
- Brass
- Item
- Pipe Nipple
- Material Grade
- C37700
- Standards
- SAE J530, SAE J531
- Application
- Air, Non-Potable Water
- Max. Steam Pressure
- 1,000 psi
- Maximum Operating Pressure
- 1,000 psi
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- No
- Fitting Side B Type
- NPT
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Gender
- Male
- Fitting Side A Type
- NPT
- Fitting Side A Gender
- Male
- Side A Connection Type
- Threaded
- Side A Gender
- Male
- Side B Gender
- Male
- Maximum Steam Pressure
- 1,000 psi
- Side B Connection Type
- Threaded
- Side A Thread Type
- NPT
- Material
- Brass
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Overall Length
- 2 in
- Fitting Side A Nominal Pipe Size
- 1/4 in
- Fitting Side B Nominal Pipe Size
- 1/4 in
- Nominal Pipe Size
- 1/4 in
Description
Nipple, Brass, C37700, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.