NIPPLE & DUST PLUG
Mfr # PD38BTL-6
Zoro # G616245007
product price: $27.29
/eaKey Features
Max. Flow Rate
3.028 lpm
Seal Material
Nitrile
Overall Length
1 5/32 in
Coupling Size
1/8 in
Coupling Locking Type
Push-to-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD38BTL-6
Zoro #
G616245007
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 5/32 in
Coupling Size
1/8 in
Details
Max. Flow Rate
3.028 lpm
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Temp. Range
-40 to 250 Deg F
Coupling Component
Plug
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Body Material
Steel
Finish/Coating
Zinc with Clear Trivalent Chromate
Connection Type
Seal-Lok
Includes Valve
No
Item
Nipple with Dust Cap
Valve Type
Non-Spill
Standards
ISO 15171-1, SAE J1502
Includes
Dust Cap
Description
Nipple with Dust Cap, Plug, Steel, Coupling Size 1/8 in, Max. Flow Rate 3.028 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.