Zoro Homepage

Nipple, Steel, 1 in Pipe Size, Male BSPT

  • Mfr # 1FF33MS

  • Zoro # G000689370


product price: $44.79
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Nipple
Standards
BS 21
Hex Size
36 mm
Finish/Coating
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FF33MS
Zoro #
G000689370
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
36 mm
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 in
Overall Length
2 5/16 in

Details

Item
Nipple
Pipe Fitting Material
Steel
Specific Fitting Shape
Nipple
Standards
BS 21
Finish/Coating
Zinc Plated
Fitting Side B Gender
Male
Fitting Side A Type
BSPT
Maximum Operating Pressure
6,000 psi
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Includes Seal
No
Application
Hydraulic Fluid
Fitting Side B Type
BSPT

Description

Nipple, Steel, Zinc Plated, 1 in, Male, BSPT, 1 in, Male, BSPT, 6,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.