Nipple, Steel Body, Ball Lock, 3/4"-16 Thread Size
Mfr # 5060-15
Zoro # G016246253
product price: $19.39
/eaKey Features
Connection Type
ORB
Coupling Locking Type
Ball
Thread Size
3/4"-16
Sub-Brand
Pioneer
For Use With
AG/Mobile Attachments, Agricultural Farm Equipment, Hydraulic Loaders, Tractor Attachments/Implements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5060-15
Zoro #
G016246253
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/4"-16
Coupling Size
1/2 in
Details
Connection Type
ORB
Coupling Locking Type
Ball
Sub-Brand
Pioneer
For Use With
AG/Mobile Attachments, Agricultural Farm Equipment, Hydraulic Loaders, Tractor Attachments/Implements
Item
Nipple
Body Material
Steel
Hose Fitting Gender
Female
Coupling Component
Plug
Description
Nipple, Plug, Steel, Coupling Size 1/2 in, Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.