Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nipple, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size

  • Mfr # PD361-90

  • Zoro # G816245081


product price: $40.59
/ea

Key Features

Hose Fitting Gender
Male
Includes Valve
No
Thread Size
9/16"-18
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD361-90
Zoro #
G816245081
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
9/16"-18
Max. Outside Dia.
25/32 in
Coupling Size
1/8 in
Overall Length
1 5/16 in

Details

Hose Fitting Gender
Male
Includes Valve
No
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Body Material
Steel
Connection Type
UNF
Valve Type
Non-Spill
Standards
ISO 15171-1, SAE J1502
Maximum Vacuum
27.5 in Hg
Max. Flow Rate
3.028 lpm
Temp. Range
-40 to 250 Deg F
Finish/Coating
Zinc with Clear Trivalent Chromate
Coupling Component
Plug
Coupling Locking Type
Push-to-Connect
Item
Nipple
Seal Material
Nitrile

Description

Nipple, Plug, Steel, Coupling Size 1/8 in, Male, Max. Flow Rate 3.028 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.