Nipple, Steel Body, Push-to-Connect Lock, M10x1 Thread Size
Mfr # PD357
Zoro # G116245064
product price: $19.89
/eaKey Features
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Max. Flow Rate
3.028 lpm
Valve Type
Non-Spill
Coupling Size
1/8 in
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD357
Zoro #
G116245064
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
1/8 in
Thread Size
M10x1
Overall Length
1 13/16 in
Max. Outside Dia.
25/32 in
Details
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Max. Flow Rate
3.028 lpm
Valve Type
Non-Spill
Seal Material
Nitrile
Includes Valve
No
Item
Nipple
Coupling Component
Plug
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Push-to-Connect
Finish/Coating
Zinc with Clear Trivalent Chromate
Standards
ISO 15171-1, SAE J1502
Body Material
Steel
Hose Fitting Gender
Male
Connection Type
Metric
Description
Nipple, Plug, Steel, Coupling Size 1/8 in, Male, Max. Flow Rate 3.028 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.