Nipple, Steel, Nitrile, Push-to-Connect
Mfr # PD310BTL
Zoro # G016245010
product price: $27.29
/eaKey Features
Connection Type
Seal-Lok
Overall Length
1 5/32 in
Coupling Component
Plug
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Max. Flow Rate
3.028 lpm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD310BTL
Zoro #
G016245010
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 5/32 in
Coupling Size
1/8 in
Details
Connection Type
Seal-Lok
Coupling Component
Plug
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Item
Nipple
Max. Flow Rate
3.028 lpm
Valve Type
Non-Spill
Body Material
Steel
Includes Valve
No
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Standards
ISO 15171-1, SAE J1502
Temp. Range
-40 to 250 Deg F
Finish/Coating
Zinc with Clear Trivalent Chromate
Description
Nipple, Plug, Steel, Coupling Size 1/8 in, Max. Flow Rate 3.028 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.