Zoro Homepage

NO POPPET C10 W/MAN OVRD 2P2W

  • Mfr # DSL101NRT

  • Zoro # G215920923


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Series
DSL101
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Overall Length
2.62 in
Overall Height
3.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL101NRT
Zoro #
G215920923
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.62 in
Overall Height
3.99 in
Overall Width
1.43 in
Valve Cavity Size
C10-2
Port Connection Dash Size
10
Port Connection Size
1.43

Details

Series
DSL101
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Positions
Two Positions
Item
Poppet Valve
Number of Ways
Two-Way
Body Material
Steel
Operating Temperature - Maximum
200 Degrees F
Mounting
Screw-In
Body Finish
Zinc Plated
Includes Seals
Seals Included
Control Direction
One-Way with Reverse Flow
Fluid Viscosity - Maximum
2,000 SUS
Flow Rate - Maximum
15 gpm
Operating Temperature - Minimum
-35 Degrees F
Valve Action
Normally Open
Pressure Setting - Maximum
3,000 psi
Seal Material
Polyurethane
Cartridge Material
Steel

Description

Poppet Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C10-2, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 3.99 in, Flow Rate - Maximum 15 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.