Nose Piece Assembly Coupling, Stainless Steel Body, Push-to-Connect Lock, 3/8" Thread Size
Mfr # NSS-372-6HMA-D
Zoro # G116424049
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting Gender
Female
Connection Type
Panel Mount
Valve Type
Flat Face
Max. Flow Rate
37.854 lpm
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSS-372-6HMA-D
Zoro #
G116424049
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
3/8 in
Max. Outside Dia.
1 1/32 in
Overall Length
1 3/8 in
Thread Size
3/8"
Details
Hose Fitting Gender
Female
Connection Type
Panel Mount
Valve Type
Flat Face
Max. Flow Rate
37.854 lpm
Body Material
Stainless Steel
Coupling Component
Plug
Coupling Locking Type
Push-to-Connect
Item
Nose Piece Assembly Coupling
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Includes Valve
No
Temp. Range
-70 to 250 Deg F
Sleeve Material
316 Stainless Steel
Seal Material
EPDM
Description
Nose Piece Assembly Coupling, Plug, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.