Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nose Piece Assembly Coupling, Stainless Steel Body, Push-to-Connect Lock, 3/8" Thread Size

  • Mfr # NSS-372-6MA-D

  • Zoro # G516456824


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Sleeve Material
316 Stainless Steel
Seal Material
EPDM
Valve Type
Flat Face
Overall Length
1 3/8 in
Coupling Component
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSS-372-6MA-D
Zoro #
G516456824
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 3/8 in
Max. Outside Dia.
1 1/32 in
Coupling Size
3/8 in
Thread Size
3/8"

Details

Sleeve Material
316 Stainless Steel
Seal Material
EPDM
Valve Type
Flat Face
Coupling Component
Plug
Max. Flow Rate
37.854 lpm
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Temp. Range
-70 to 250 Deg F
Item
Nose Piece Assembly Coupling
Coupling Locking Type
Push-to-Connect
Includes Valve
No
Connection Type
Panel Mount
Body Material
Stainless Steel
Hose Fitting Gender
Female

Description

Nose Piece Assembly Coupling, Plug, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.