Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nose Piece Assembly Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size

  • Mfr # FC-372-8FP

  • Zoro # G716245075


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Thread Size
1/2"-14
Max. Outside Dia.
1 5/32 in
For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines
Coupling Size
3/8 in
Hose Fitting Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-372-8FP
Zoro #
G716245075
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-14
Max. Outside Dia.
1 5/32 in
Coupling Size
3/8 in
Overall Length
3 5/16 in

Details

For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines
Hose Fitting Gender
Female
Seal Material
Nitrile, Polyurethane
Standards
HTMA - ISO 16028
Includes Shut Off
Yes
Max. Flow Rate
22.712 lpm
Finish/Coating
Zinc with Clear Trivalent Chromate
Coupling Locking Type
Push-to-Connect
Temp. Range
-40 to 250 Deg F
Coupling Component
Plug
Connection Type
NPSF
Includes Valve
No
Valve Type
Non-Spill
Item
Nose Piece Assembly Coupling
Body Material
Steel

Description

Nose Piece Assembly Coupling, Plug, Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 22.712 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.