Nose Piece Assembly Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size

  • Mfr # FEM-502-8FO

  • Zoro # G416250676


product price:  $49.15
/ea

Key Features

Coupling Size
1/2 in
Finish/Coating
Zinc Nickel
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Push-to-Connect
Standards
HTMA - ISO 16028
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FEM-502-8FO
Zoro #
G416250676
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1/2 in
Overall Length
3 1/8 in
Thread Size
3/4"-16
Max. Outside Dia.
1 9/16 in

Details

Finish/Coating
Zinc Nickel
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Push-to-Connect
Standards
HTMA - ISO 16028
Hose Fitting Gender
Female
Max. Flow Rate
45.425 lpm
Includes Shut Off
Yes
For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines, Skid Loader Attachments
Connection Type
UNS
Item
Nose Piece Assembly Coupling
Coupling Component
Plug
Includes Valve
No
Seal Material
Nitrile, Polyurethane
Valve Type
Non-Spill
Body Material
Steel

Description

Nose Piece Assembly Coupling, Plug, Steel, Coupling Size 1/2 in, Female, Max. Flow Rate 45.425 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.