Zoro Homepage

Nose Piece Assembly Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size

  • Mfr # FF-502-10FO

  • Zoro # G116245040


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Seal Material
Nitrile, Polyurethane
Max. Flow Rate
45.425 lpm
Includes Valve
No
Sleeve Material
Steel
Finish/Coating
Zinc Nickel Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-502-10FO
Zoro #
G116245040
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1/2 in
Max. Outside Dia.
1 9/16 in
Thread Size
7/8"-14
Overall Length
2 15/16 in

Details

Seal Material
Nitrile, Polyurethane
Max. Flow Rate
45.425 lpm
Includes Valve
No
Sleeve Material
Steel
Finish/Coating
Zinc Nickel Plated
Body Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Female
Includes Shut Off
Yes
Temp. Range
-40 to 250 Deg F
Valve Type
Non-Spill
Item
Nose Piece Assembly Coupling
For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines
Connection Type
UNF
Standards
HTMA - ISO 16028
Coupling Locking Type
Push-to-Connect

Description

Nose Piece Assembly Coupling, Plug, Steel, Coupling Size 1/2 in, Female, Max. Flow Rate 45.425 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.