Shop PARKER
See all product information
Create Account
NPTF PORT BLOCK ADAPTER
Mfr # 32GQ1PSX
Zoro # G024882023
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
6,000 psi
Flange Thickness
1 3/4 in
Connection Surface
Flat
Bolt Hole Diameter
17/32 in
Overall Length
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32GQ1PSX
- Zoro #
- G024882023
- UPC #
- -
- Country of Origin
- United States
- Operating Pressure - Maximum
- 6,000 psi
- Connection Surface
- Flat
- Pipe Connection Type
- Threaded
- Fitting Shape
- Flange
- Item
- Hydraulic Hose Flange
- Standards
- ISO 6162-1, SAE J518
- Gravity Flow
- Pressure
- Product Type
- Flange
- For Media Type
- Gases, Hydraulic Fluid
- Fitting Material
- Steel
- Number of Bolt Holes
- 4
Description
NPTF PORT BLOCK ADAPTER
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.