Shop All DOT Fittings & Tubing
Parker
Nut, 1/2 In
Mfr # 61NTA-8
Zoro # G4123393
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
- Connection Thread
- Temp. Range -40 Degrees to 200 Degrees F
- Basic Pipe Fitting Shape Nut
- Length 0.72 in
Product Information
- Brand Parker
- MFR # 61NTA-8
- Zoro # G4123393
- Country of Origin United States
- Category DOT Fittings & Tubing
Dimensions
Length | 0.72 in |
Tube Size | 1/2 in |
Hex Size | 13/16 in |
Thread Size | 11/16-20 |
Compatible Tube Outer Diameter | 1/2 in |
Overall Length | 23/32 in |
Details
Description
Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 23/32 in, Thread Size 11/16-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Series NTA, Standards DOT FMVSS 571.106, SAE J1131, SAE J246, Fitting Connection Type Compression, Hex Size 13/16 in, Minimum Operating Temperature 40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Box, Adjustable, Black (84-9423)
- A & I PRODUCTS Bearing, Ball; 6300 Series, Flat Edge 3" x3" x1" (A-6305-2RS-I)
- DORMAN Rad. & T.L. Ret Nuts, 42136 (42136)
- KEN-TOOL Drain Pan, 31/32 gal. Capacity, Plastic (30600)
- PARKER 45Deg Male Elbow, 1/2 x 3/8 In (VS279NTA-8-6)
- PARKER Plug In Elbow, 3/8 In., PK5 (369PTCSP-6-6)
- PARKER Bulkhead Union, 1/4 In (62NBH-4)
- PARKER Male Branch Tee, 3/8 x 1/4 In (VS272NTA-6-4)
- PARKER 45Deg Male Elbow, 5/8 x 1/2 In (VS279NTA-10-8)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-4)
- PARKER Bulkhead Union, 1/2 In (62NBH-8)
- Parker DOT Fittings & Tubing