Zoro Homepage

Nut, Steel, Compression, 1 in

  • Mfr # 16 BU-S

  • Zoro # G0964975


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
1 in
Pipe Fitting Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16 BU-S
Zoro #
G0964975
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1 in
Compression Thread Size
1-5/16-12
Compatible Tube Outer Diameter
1 in
Overall Length
1 1/16 in
Thread Size
1 5/16"-12
Hex Size
1 1/16 in
Length
1.05"

Description

Compression Fitting Nut, Application Fluids, Gases, Finish/Coating Zinc Plated, Fitting Material Steel, Material Grade 1045, 1215, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/16 in, Thread Size 1 5/16 In.-12, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1 in, Series Ferulok, Standards SAE J514, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression, Hex Size 1 1/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.