Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Steel, Compression, 1/4 in

  • Mfr # 4 BU-S

  • Zoro # G2833984


product price: $2.55
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
1/4 in
Pipe Fitting Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 BU-S
Zoro #
G2833984
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
1/4 in
Compression Thread Size
7/16-20
Hex Size
9/16 in
Overall Length
23/32 in
Thread Size
7/16"-20
Compatible Tube Outer Diameter
1/4 in
Length
0.70"

Details

Item
Compression Fitting Nut
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Shape
Nut
Standards
SAE J514
Temp. Range
-65 Degrees to 500 Degrees F
Basic Pipe Fitting Material
Metal
Minimum Operating Temperature
65 Degrees F
Application
Fluids, Gases
Finish/Coating
Zinc Plated
System of Measurement
Imperial
Maximum Operating Temperature
500 Degrees F
Series
Ferulok
Fitting Material
Steel
Fitting Shape
Nut
Sub-Category
Nuts
Finish
Zinc-Plated
Connection
Tube
Product Type
Compression Fitting Nut
Material Grade
1045, 1215
For Media Type
Gases
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
500 Degrees F

Description

Compression Fitting Nut, Application Fluids, Gases, Finish/Coating Zinc Plated, Fitting Material Steel, Material Grade 1045, 1215, Maximum Operating Temperature 500 Degrees F, Overall Length 23/32 in, Thread Size 7/16 In.-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Series Ferulok, Standards SAE J514, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression, Hex Size 9/16 in, Minimum Operating Temperature 65 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.