Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Steel, Compression, 3/8 in

  • Mfr # 6 BU-S

  • Zoro # G1629214


product price: $2.49
/ea

Key Features

Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
3/8 in
Standards
SAE J514
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6 BU-S
Zoro #
G1629214
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3/8 in
Compression Thread Size
9/16-18
Thread Size
9/16"-18
Compatible Tube Outer Diameter
3/8 in
Hex Size
11/16 in
Overall Length
3/4 in
Length
0.75"

Details

Item
Compression Fitting Nut
Tube Fitting Material
Zinc Plated Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
SAE J514
Temp. Range
-65 Degrees to 500 Degrees F
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Series
Ferulok
System of Measurement
Imperial
Finish/Coating
Zinc Plated
Application
Fluids, Gases
Fitting Material
Steel
Minimum Operating Temperature
65 Degrees F
Maximum Operating Temperature
500 Degrees F
Fitting Shape
Nut
Sub-Category
Nuts
Connection
Tube
Finish
Zinc-Plated
Operating Temperature - Maximum
500 Degrees F
For Media Type
Gases
Material Grade
1045, 1215
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
65 Degrees F

Description

Compression Fitting Nut, Application Fluids, Gases, Finish/Coating Zinc Plated, Fitting Material Steel, Material Grade 1045, 1215, Maximum Operating Temperature 500 Degrees F, Overall Length 3/4 in, Thread Size 9/16 In.-18, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Series Ferulok, Standards SAE J514, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression, Hex Size 11/16 in, Minimum Operating Temperature 65 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.