Zoro Homepage

Nut, Steel, O-Ring Face Seal, 1/4 in

  • Mfr # 4 TLFA-SS

  • Zoro # G122577081


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 TLFA-SS
Zoro #
G122577081
UPC #
-
Country of Origin
United States

Description

Compression Fitting Nut, Application Hydraulics, Fitting Material Steel, Material Grade 316, Overall Length 15/16 in, Thread Size 9/16 In.-18, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands Parker, Series TLFA-SS, Standards ISO 8434-3, SAE J1453, Compatible Tube Hardness Not Applicable, Compatible Tube Material Steel, Stainless, Fitting Connection Type O-Ring Face Seal

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.