Zoro Homepage
This item is Discontinued.
Parker 1/4" x 3/8" Push Polypropylene Ball Valve Angle LFPP4VEU6

1/4" x 3/8" Push Polypropylene Ball Valve Angle (Discontinued)

  • Mfr # LFPP4VEU6
  • Zoro # G1937214
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFPP4VEU6
Zoro #
G1937214
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in x 3/8 in

Description

Ball Valve, Body Material Polypropylene, Ball Material Polysulfone, Handle Type Lever, Seal Material EPDM, Seat Material Nitrile, Stem Material Polysulfone

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.