Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Tubing, Blue, 3/16 in Inside Dia.

  • Mfr # N-4-035-BLU-0100

  • Zoro # G510070644


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.035 in
Material
Nylon
Color
Blue
Burst Pressure
1,000 psi
Weight per Foot
0.011 lb/ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N-4-035-BLU-0100
Zoro #
G510070644
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.035 in
Bend Radius
22/25 in
Overall Length
100 ft
Inside Diameter
3/16 in
Outside Diameter
1/4 in

Details

Material
Nylon
Color
Blue
Burst Pressure
1,000 psi
Item
Nylon Tubing
Weight per Foot
0.011 lb/ft
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
250 psi @ 200 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
Petroleum Product Compatibility
Lubricants
Application
Fluid, Lubricant
For Fluid Type
Air, Lubricants, Water
Fitting Compatibility
Compression
Industry Application
Automation, Pneumatics
For Environment
Chemical
Flow Application
Air, Chemicals, Hydraulic Fluid, Lubricants, Mild Chemicals (Pesticides), Water
System of Measurement
Inch
Flexibility
Flexible
Features
Exhibits Low-Level Water Absorption, Heat and Light-Stabilized Polyamide Resin
Hardness
Shore D 62

Description

Nylon Tubing, Application Fluid, Lubricant, Color Blue, Hardness Shore D 62, Inside Diameter 3/16 in, Material Nylon, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Wall Thickness 0.035 in, Petroleum Product Compatibility Lubricants, Bend Radius 22/25 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.