Shop PARKER
See all product information
Create Account
Nylon Tubing, Red, 3/16 in Inside Dia.
Mfr # N-4-035-RED-0100
Zoro # G210070692
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.035 in
Burst Pressure
1,000 psi
Material
Nylon
Color
Red
Weight per Foot
0.011 lb/ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N-4-035-RED-0100
- Zoro #
- G210070692
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wall Thickness
- 0.035 in
- Overall Length
- 100 ft
- Bend Radius
- 22/25 in
- Outside Diameter
- 1/4 in
- Inside Diameter
- 3/16 in
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Description
Nylon Tubing, Application Fluid, Lubricant, Color Red, Hardness Shore D 62, Inside Diameter 3/16 in, Material Nylon, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Wall Thickness 0.035 in, Petroleum Product Compatibility Lubricants, Bend Radius 22/25 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.