Nylon Tubing, Red, 5/32 in Inside Dia.

  • Mfr # N-4-040-RED-0100

  • Zoro # G310070660


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.04 in
Color
Red
Material
Nylon
Burst Pressure
1,250 psi
Application
Fluid, Lubricant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-4-040-RED-0100
Zoro #
G310070660
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.04 in
Bend Radius
22/25 in
Inside Diameter
5/32 in
Outside Diameter
1/4 in
Overall Length
100 ft

Details

Item
Nylon Tubing
Color
Red
Material
Nylon
Burst Pressure
1,250 psi
Application
Fluid, Lubricant
Maximum Operating Pressure
310 psi @ 200 Degrees F
Maximum Operating Temperature
200 Degrees F
For Fluid Type
Air, Lubricants, Water
Petroleum Product Compatibility
Lubricants
Flexibility
Flexible
Resistance Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
System of Measurement
Inch
Features
Exhibits Low-Level Water Absorption, Heat and Light-Stabilized Polyamide Resin
Minimum Operating Temperature
-65 Degrees F
For Environment
Chemical
Industry Application
Automation, Pneumatics
Fitting Compatibility
Compression
Flow Application
Air, Chemicals, Hydraulic Fluid, Lubricants, Mild Chemicals (Pesticides), Water
Weight per Foot
0.012 lb/ft
Hardness
Shore D 62

Description

Nylon Tubing, Application Fluid, Lubricant, Color Red, Hardness Shore D 62, Inside Diameter 11/64 in, Material Nylon, Maximum Operating Pressure 310 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 1/4 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Wall Thickness 0.04 in, Petroleum Product Compatibility Lubricants, Bend Radius 22/25 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.