Shop PARKER

Nylon Tubing, Red, 9/32 in Inside Dia.

  • Mfr # N-6-050-RED-0100

  • Zoro # G710070659


product price: 
$
285.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.05 in
Material
Nylon
Color
Red
Burst Pressure
1,000 psi
Application
Fluid, Lubricant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N-6-050-RED-0100
Zoro #
G710070659
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
0.05 in
Outside Diameter
3/8 in
Bend Radius
1 13/100 in
Inside Diameter
9/32 in
Overall Length
100 ft
Wire Rope Length
100 ft
Length
100 ft

Details

Material
Nylon
Color
Red
Burst Pressure
1,000 psi
Item
Nylon Tubing
Application
Fluid, Lubricant
Minimum Operating Temperature
-65 Degrees F
Flexibility
Flexible
Features
Exhibits Low-Level Water Absorption, Heat and Light-Stabilized Polyamide Resin
For Environment
Chemical
Fitting Compatibility
Compression
Flow Application
Air, Chemicals, Hydraulic Fluid, Lubricants, Mild Chemicals (Pesticides), Water
Weight per Foot
0.023 lb/ft
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
250 psi @ 200 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, UV Resistant
Petroleum Product Compatibility
Lubricants
System of Measurement
Inch
For Fluid Type
Air, Lubricants, Water
Industry Application
Automation, Pneumatics
Hardness
Shore D 62

Description

Nylon Tubing, Application Fluid, Lubricant, Color Red, Hardness Shore D 62, Inside Diameter 9/32 in, Material Nylon, Maximum Operating Pressure 250 psi @ 200 Degrees F, Maximum Operating Temperature 200 Degrees F, Outside Diameter 3/8 in, Overall Length 100 ft, Resistance Properties Abrasion Resistant, Chemical Resistant, UV Resistant, Wall Thickness 0.05 in, Petroleum Product Compatibility Lubricants, Bend Radius 1 13/100 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.