Shop ZORO SELECT

Plug, Aluminum, Threaded 1/2 in

  • Mfr # ZUSA-PF-9580
  • Zoro # G7687124

product price: 
$
11.99
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9580
Zoro #
G7687124
UPC #
193005063788
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
15/16 in
Hex Size
1/2 in
Thread Size
1/2"-14
Nominal Pipe Size
1/2 in

Details

Item
Plug
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Plug
Standards
MIL-DTL-52618-E
Color
Silver
Application
Air, Non-Potable Water, Oil
Fitting Side A Type
NPT
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Low Lead Compliance Level
Not Compliant
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Fitting Side A Pipe Threading
14
Class
Class 150
Thread Type
NPT
Maximum Operating Temperature
180 Degrees F
Minimum Operating Temperature
-4 Degrees F
Plug Drive Style
Square
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Fitting Connection Type
Threaded

Description

Square Head Plug, Aluminum, Class Class 150, 1/2 in, Male, NPT, 14, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.