Zoro Homepage
This item is Discontinued.
No Product Image Available

OVAL HNDL FEMAL (Discontinued)

  • Mfr # V500CS-8-21
  • Zoro # G509817243
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V500CS-8-21
Zoro #
G509817243
UPC #
-
Country of Origin
United States

Description

Parker's industrial carbon steel ball valve line is intended for general purpose use. These valves were designed to offer superior performance for applications that require rugged and reliable performance. Carbon steel ball valves are intended for use in the fully open or closed positions. Depending on the application conditions, throttling of the valve may result in premature seal failure and/or inability to turn the valve handle. Parker's carbon steel ball valves are available in the following styles. - Female Pipe x Female Pipe - Female Straight Thread x Female Straight Thread - Panel Mount - High Pressure 6,000 psi Options for the carbon steel ball valve include: - Tee Handle - Oval Handle - Padlocking Handle Markets: - Heavy Duty Truck - Mobile - Agriculture - Construction - Industrial Features/Benefits: - Carbon Steel Phosphate Coated Body - Steel Ball - PTFE Seats/Seals - Delrin with Molybdenum Disulphide Seats Series 500HP, 506HP Applications: - Fuel Line Shutoffs for Gasoline and Diesel Equipment - Hydraulic Lines on Capital Equipment - Plant Design Plumbing Requiring Total Shutoff Capability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.