Shop PARKER
See all product information
Create Account
PAR1953186 Jotter Ballpoint Pen; Blue
- Mfr # PAR1953186
- Zoro # G904142759
product price:Â
$
37.95
/ea
Key Features
Ink Color
Blue
Pen Type
Retractable
Point Size
1 mm
Point Type
Conical
Barrel Color
Royal Blue/Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR1953186
- Zoro #
- G904142759
- UPC #
- 3501179531861
- Country of Origin
- France
- Ink Color
- Blue
- Pen Type
- Retractable
- Item
- Ballpoint Pen
- Point Type
- Conical
- Barrel Color
- Royal Blue/Chrome
- Features
- Airplane-Safe Ink, Pocket Clip Indicator, Refillable
- Pen Grip
- Smooth
Dimensions
- Point Size
- 1 mm
Description
Ballpoint pen features a polished, stainless steel barrel for a uniquely refined look and feel. Ballpoint nib offers exceptional durability and ease for a truly enjoyable writing experience. Quickflow technology provides a smoother, cleaner and more consistent writing performance. Its refillable design lets you easily replace depleted pens for long-lasting use. Rollerball pen is packaged in an elegant gift box for a perfect gift to yourself or to others.
Features- Streamlined style with clean lines for a fresh take on the iconic Parker Jotter design
- Stainless steel barrel with blue finish accented by high-shine trim and an arrowhead clip
- Signature retractable design opens and closes with a satisfying click
- Fitted with Quinkflow ballpoint refill for optimal ink flow and a smooth writing experience
- Pen Point: Medium
- Ink Color: Blue
- Refillable: Yes
- Barrel Color: Royal Blue
- Barrel Material: Stainless Steel
- Clip Material: Stainless Steel
- Finishing: Polished, Lacquer
- Assembly Required: No
- Country of Origin: France
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.