TOUCH-UP MARKER
- Mfr # 396682
- Zoro # G624877948
product price:Â
$
8.15
/ea
Sold in multiples of 4 for
$32.60
Key Features
Base Type
Solvent
Compatible Surface Material
Wood
Product Type
Wood Repair Marker
Resin Type
Urethane
Wire Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 396682
- Zoro #
- G624877948
- UPC #
- 020066048457
- Country of Origin
- United States
Details
- Item
- Wood Repair Marker
- Base Type
- Solvent
- Compatible Surface Material
- Wood
- Product Type
- Wood Repair Marker
- Color
- Gray
- Resin Type
- Urethane
- Wire Color
- Gray
Description
TOUCH-UP MARKER
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AZ, CA, CO, CT, DC, DE, IL, IN, MA, MD, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.