Zoro Homepage

PFA, Straight, 1 in NPT, 3/4 in NPT

  • Mfr # PNR-1612-P

  • Zoro # G1693221


product price: $65.59
/ea

Key Features

Tube Size
1 x 3/4 in
Temp. Range
0 to 250F
Length (In.)
0.84 in
Connection
NPT
Pipe Size (In.)
1 x 3/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNR-1612-P
Zoro #
G1693221
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1 x 3/4 in
Length (In.)
0.84 in
Pipe Size (In.)
1 x 3/4
Dia. (In.)
1 7/16 in

Details

Item
Nipple Reducer
Temp. Range
0 to 250F
Connection
NPT
Pressure (PSI)
50
Material
PFA

Description

Includes Seal Seal Included, For Pipe Outside Diameter 3/4 in, 1 in, 1 25/32 in Overall Length, 75 psi Maximum Operating Pressure, 0 to 250F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.