Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PFA, Straight, 1/4 in NPT, 1/8 in NPT

  • Mfr # PNR-42-P

  • Zoro # G1925996


product price: $25.70
/ea

Key Features

Tube Size
1/4 x 1/8 in
Pressure (PSI)
125
Pipe Size (Fittings)
1/4" x 1/8"
Pipe Size (In.)
1/4 x 1/8
Material
PFA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNR-42-P
Zoro #
G1925996
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 x 1/8 in
Pipe Size (Fittings)
1/4" x 1/8"
Pipe Size (In.)
1/4 x 1/8
Length (In.)
0.55 in
Dia. (In.)
5/8 in

Details

Item
Nipple Reducer
Pressure (PSI)
125
Material
PFA
Temp. Range
0 to 350F
Connection
NPT

Description

Includes Seal Seal Included, For Pipe Outside Diameter 1/8 in, 1/4 in, 1 11/32 in Overall Length, 125 psi Maximum Operating Pressure, 0 to 350F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.