Zoro Homepage

Pilot Operated Check Valve, 15.9 gpm

  • Mfr # CPOM2BBN

  • Zoro # G0768196


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
5.08 in
GPM @ 3000 PSI
14
For Use With
D03 Valves
Max. Pressure - Hydraulic Valves
5,000 psi
Valve Type - Hydraulic Valves
Hydraulic Pilot Operated Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPOM2BBN
Zoro #
G0768196
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
5.08 in
NFPA Size
D03
Size
NFPA D03
Height (In.)
1.57 in
Width (In.)
1.77 in
Overall Height
1.57 in
Overall Width
1.77 in
Overall Length
5.08 in

Description

Pilot Operated Check Valve, Flow Rate - Maximum 15.9 gpm, NFPA Size D03, Number of Positions -, Pressure - Maximum 5,075 psi, Valve Control Throttle Check, Valve Type Pilot, Series CPOM, Overall Height 1.57 in, Standards ISO 4401, NFPA D06, Overall Length 5.08 in, Overall Width 1.77 in, Seal Material NBR, Operating Temperature - Maximum 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.