Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pilot Operated Check Valve, 15.9 gpm

  • Mfr # CPOM3DDN

  • Zoro # G2474001


product price: $795.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
2.75 in
GPM @ 3000 PSI
20
NFPA Size
D05
Length (In.)
6.5 in
Standards
ISO 4401, NFPA D05
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPOM3DDN
Zoro #
G2474001
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2.75 in
NFPA Size
D05
Length (In.)
6.5 in
Height (In.)
1.97 in
Size
NFPA D05
Overall Length
6.5 in
Overall Width
2.75 in
Overall Height
1.97 in

Details

GPM @ 3000 PSI
20
Standards
ISO 4401, NFPA D05
Valve Type - Hydraulic Valves
Hydraulic Pilot Operated Check Valve
Item
Pilot Operated Check Valve
Max. Pressure - Hydraulic Valves
5,000 psi
For Use With
D05 Valves
Max. Flow - Hydraulic Valves
20 gpm
Type
A and B Port
Series
CPOM
Seal Type
Nitrile O-Ring
Operation Type - Hydraulic Valves
A and B Port
Max. Pressure (PSI)
5000
Seal Material
NBR
Valve Type
Pilot
Circuit Section
Pilot
Operating Temperature - Maximum
140 Degrees F
Valve Control
Throttle Check
Includes Seals
Seals Included
Operating Temperature - Minimum
-4 Degrees F
Body Material
Cast Iron
Flow Rate - Maximum
26.4 gpm
Pressure - Maximum
5,075 psi

Description

Pilot Operated Check Valve, Flow Rate - Maximum 26.4 gpm, NFPA Size D05, Number of Positions -, Pressure - Maximum 5,075 psi, Valve Control Throttle Check, Valve Type Pilot, Series CPOM, Overall Height 1.97 in, Standards ISO 4401, NFPA D05, Overall Length 6.5 in, Overall Width 2.75 in, Seal Material NBR, Operating Temperature - Maximum 140 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.