Shop PARKER
See all product information
Create Account
Pipe Fitting
- Mfr # 1200P-8-8
- Zoro # G223744023
product price:Â
$
15.95
/ea
Key Features
Fitting Side A Gender
Female
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Type
Threaded
Fitting Side B Pipe Threading
14
Finish/Coating
Washed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1200P-8-8
- Zoro #
- G223744023
- UPC #
- -
- Country of Origin
- United States
- Fitting Side A Gender
- Female
- Fitting Side A Type
- Threaded
- Fitting Side B Pipe Threading
- 14
- Finish/Coating
- Washed
- Includes Seal
- No
- Standards
- SAE J530, SAE J531
- Max. Steam Pressure
- 1,000 PSI
- Maximum Operating Pressure
- 1,000 psi
- Side B Thread Type
- NPT
- Includes Pre-Applied Thread Sealant
- No
- Specific Fitting Shape
- 90 Degrees Elbow
- Series
- 1200P
- Class
- Class 400
- Application
- Air, Non-Potable Water
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Gender
- Female
- Gravity Flow
- Pressure
- Item
- Pipe Fitting
- Color
- Brass
- Side A Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Wire Color
- Brass
Dimensions
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Fitting Thread Size B
- 1/2"14
- Fitting Thread Size A
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 1/2 in
Description
90 Degrees Elbow, Brass, Washed, C37700, Class Class 400, For Pipe Schedule Not Applicable, 1/2 in, Female, Threaded, Not Applicable, 14, 1/2 In.-14, 1/2 in, Female, Threaded, Not Applicable, 14, 1/2 In.14, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.