Shop PARKER
See all product information
Create Account
Pipe Fitting
Mfr # 1202P-12-8
Zoro # G823744041
product price:Â
$
20.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Class
Class 400
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1202P-12-8
- Zoro #
- G823744041
- UPC #
- -
- Country of Origin
- United States
- Class
- Class 400
- Includes Seal
- No
- Fitting Side A Gender
- Female
- Finish/Coating
- Washed
- Maximum Operating Pressure
- 1,000 psi
- Series
- 1202P
- Gravity Flow
- Pressure
- Fitting Side B Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Specific Fitting Shape
- 90 Degrees Elbow
- Application
- Air, Non-Potable Water
- Item
- Pipe Fitting
- Max. Steam Pressure
- 1,000 PSI
- Includes Pre-Applied Thread Sealant
- No
- Side A Thread Type
- NPT
- Side B Thread Type
- NPT
- Standards
- SAE J530, SAE J531
- Fitting Side A Pipe Threading
- 14
- Color
- Brass
- Fitting Side B Gender
- Male
- Fitting Side B Type
- Threaded
Description
90 Degrees Elbow, Brass, Washed, C37700, Class Class 400, For Pipe Schedule Not Applicable, 3/4 in, Female, Threaded, Not Applicable, 14, 3/4 In.-14, 1/2 in, Male, Threaded, Not Applicable, 14, 1/2 In.-14, 1,000 psi Maximum Operating Pressure