Shop PARKER
See all product information
Create Account
Pipe Fitting
Mfr # 1202P-4-2
Zoro # G523744006
product price:Â
$
4.90
/ea
Key Features
Max. Steam Pressure
1,000 PSI
Fitting Side A Gender
Female
Class
Class 400
Standards
SAE J530, SAE J531
Specific Fitting Shape
90 Degrees Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1202P-4-2
- Zoro #
- G523744006
- UPC #
- -
- Country of Origin
- United States
- Max. Steam Pressure
- 1,000 PSI
- Fitting Side A Gender
- Female
- Class
- Class 400
- Standards
- SAE J530, SAE J531
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side A Pipe Threading
- 18
- Fitting Side A Type
- Threaded
- Application
- Air, Non-Potable Water
- Series
- 1202P
- Fitting Side B Gender
- Male
- Side A Thread Type
- NPT
- Item
- Pipe Fitting
- Maximum Operating Pressure
- 1,000 psi
- Finish/Coating
- Washed
- Side B Thread Type
- NPT
- Fitting Side B Type
- Threaded
- Gravity Flow
- Pressure
- Includes Pre-Applied Thread Sealant
- No
- Color
- Brass
- Includes Seal
- No
- Fitting Side B Pipe Threading
- 27
Description
90 Degrees Elbow, Brass, Washed, C37700, Class Class 400, For Pipe Schedule Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, 1/4 In.-18, 1/8 in, Male, Threaded, Not Applicable, 27, 1/8 In.-27, 1,000 psi Maximum Operating Pressure