Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Fitting Low Lead

  • Mfr # L69GH-12-6

  • Zoro # G605574477


product price: $10.89
/ea

Key Features

Specific Fitting Shape
Male Hose to Male Pipe
Pipe Fitting Material
Brass
Standards
SAE J530, SAE J531
Hex Size
1 1/16 in
Low Lead Compliance Level
Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L69GH-12-6
Zoro #
G605574477
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
1 1/16 in
Overall Length
1 1/4 in
Fitting Thread Size B
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Thread Size A
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Item
Connector
Specific Fitting Shape
Male Hose to Male Pipe
Pipe Fitting Material
Brass
Standards
SAE J530, SAE J531
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Male
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Male
Class
Class 125
Fitting Side B Type
GHT
Fitting Side A Type
NPT

Description

Male Hose to Male Pipe, Brass, Class Class 125, 3/4 in, Male, NPT, 3/4 in, 3/8 in, Male, GHT, 3/8 in, 150 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.