Shop PARKER
See all product information
Create Account
Pipe Fitting
Mfr # VS1202P-4-6
Zoro # G623744029
product price:Â
$
7.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Seal
No
Fitting Side A Type
Threaded
Side B Thread Type
NPT
Thread Sealant Type
Vibra-Seal(R)
Gravity Flow
Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VS1202P-4-6
- Zoro #
- G623744029
- UPC #
- -
- Country of Origin
- United States
- Includes Seal
- No
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Thread Sealant Type
- Vibra-Seal(R)
- Gravity Flow
- Pressure
- Specific Fitting Shape
- 90 Degrees Elbow
- Fitting Side B Type
- Threaded
- Item
- Pipe Fitting
- Series
- 1202P
- Fitting Side A Gender
- Female
- Application
- Air, Non-Potable Water
- Standards
- SAE J530, SAE J531
- Fitting Side A Pipe Threading
- 18
- Finish/Coating
- Washed
- Includes Pre-Applied Thread Sealant
- Yes
- Maximum Operating Pressure
- 1,000 psi
- Side A Thread Type
- NPT
- Fitting Side B Pipe Threading
- 18
- Max. Steam Pressure
- 1,000 PSI
- Class
- Class 400
- Color
- Brass
- Fitting Side B Gender
- Male
Description
90 Degrees Elbow, Brass, Washed, C37700, Class Class 400, For Pipe Schedule Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, 1/4 In.-18, 3/8 in, Male, Threaded, Not Applicable, 18, 3/8 In.-18, 1,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.