Shop PARKER

Pipe Fitting

  • Mfr # VS1202P-8-8

  • Zoro # G123744031


product price:  $9.45
/ea

Key Features

Side A Thread Type
NPT
Max. Steam Pressure
1,000 PSI
Class
Class 400
Fitting Side A Gender
Female
Thread Sealant Type
Vibra-Seal(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VS1202P-8-8
Zoro #
G123744031
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1/2 in
Fitting Thread Size A
1/2"-14
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2"14

Details

Side A Thread Type
NPT
Max. Steam Pressure
1,000 PSI
Class
Class 400
Fitting Side A Gender
Female
Item
Pipe Fitting
Thread Sealant Type
Vibra-Seal(R)
Maximum Operating Pressure
1,000 psi
Includes Seal
No
Fitting Side B Gender
Male
Specific Fitting Shape
90 Degrees Elbow
Series
1202P
Side B Thread Type
NPT
Color
Brass
Finish/Coating
Washed
Gravity Flow
Pressure
Fitting Side A Type
Threaded
Standards
SAE J530, SAE J531
Application
Air, Non-Potable Water
Fitting Side B Type
Threaded
Fitting Side B Pipe Threading
14
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
Yes

Description

90 Degrees Elbow, Brass, Washed, C37700, Class Class 400, For Pipe Schedule Not Applicable, 1/2 in, Female, Threaded, Not Applicable, 14, 1/2 In.-14, 1/2 in, Male, Threaded, Not Applicable, 14, 1/2 In.14, 1,000 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.