Shop PARKER
See all product information
Create Account
Pipe Fitting
Mfr # VS1202PA-2-2
Zoro # G923744026
product price:Â
$
3.69
/ea
Key Features
Series
1202PA
Specific Fitting Shape
90 Degrees Elbow
Fitting Side B Pipe Threading
27
Maximum Operating Pressure
1,000 psi
Fitting Thread Size A
1/8"-27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VS1202PA-2-2
- Zoro #
- G923744026
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fitting Thread Size A
- 1/8"-27
- Fitting Thread Size B
- 1/8"-27
- Fitting Side B Nominal Pipe Size
- 1/8 in
- Fitting Side A Nominal Pipe Size
- 1/8 in
Description
90 Degrees Elbow, Brass, Washed, C37700, Class Class 400, For Pipe Schedule Not Applicable, 1/8 in, Female, Threaded, Not Applicable, 27, 1/8 In.-27, 1/8 in, Male, Threaded, Not Applicable, 27, 1/8 In.-27, 1,000 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.