Shop PARKER

Pipe Fitting

  • Mfr # VS1202PA-4-4

  • Zoro # G923744040


product price:  $3.65
/ea

Key Features

Includes Seal
No
Max. Steam Pressure
1,000 PSI
Fitting Side B Gender
Male
Gravity Flow
Pressure
Fitting Side A Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VS1202PA-4-4
Zoro #
G923744040
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/4"-18
Fitting Thread Size B
1/4"-18

Details

Includes Seal
No
Max. Steam Pressure
1,000 PSI
Fitting Side B Gender
Male
Gravity Flow
Pressure
Fitting Side A Gender
Female
Class
Class 400
Standards
SAE J530, SAE J531
Fitting Side A Type
Threaded
Color
Brass
Item
Pipe Fitting
Thread Sealant Type
Vibra-Seal(R)
Fitting Side B Pipe Threading
18
Side B Thread Type
NPT
Specific Fitting Shape
90 Degrees Elbow
Maximum Operating Pressure
1,000 psi
Fitting Side A Pipe Threading
18
Series
1202PA
Finish/Coating
Washed
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Type
Threaded
Application
Air, Non-Potable Water
Side A Thread Type
NPT

Description

90 Degrees Elbow, Brass, Washed, C37700, Class Class 400, For Pipe Schedule Not Applicable, 1/4 in, Female, Threaded, Not Applicable, 18, 1/4 In.-18, 1/4 in, Male, Threaded, Not Applicable, 18, 1/4 In.-18, 1,000 psi Maximum Operating Pressure

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.