Shop PARKER

Pipe Fitting

  • Mfr # VS1225P-4
  • Zoro # G023743998

product price: 
$
8.35
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Fitting Thread Size C
1/4"-18
Fitting Thread Size B
1/4"-18
Side A Thread Type
NPT
Fitting Side B Nominal Pipe Size
1/4 in
Standards
SAE J530, SAE J531
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VS1225P-4
Zoro #
G023743998
UPC #
-
Country of Origin
United States
Side A Thread Type
NPT
Standards
SAE J530, SAE J531
Gravity Flow
Pressure
Thread Sealant Type
Vibra-Seal(R)
Application
Air, Potable Water
Class
Class 400
Maximum Operating Pressure
1,000 psi
Finish/Coating
Washed
Max. Steam Pressure
1,000 PSI
Specific Fitting Shape
Tee
Fitting Side A Type
Threaded
Fitting Side B Gender
Male
Fitting Side C Gender
Female
Fitting Side A Pipe Threading
18
Fitting Side C Pipe Threading
18
Includes Seal
No
Side 3 Thread Type
NPT
Includes Pre-Applied Thread Sealant
Yes
Fitting Side B Type
Threaded
Fitting Side A Gender
Female
Series
1225P
Fitting Side B Pipe Threading
18
Fitting Side C Type
Threaded
Color
Brass
Side B Thread Type
NPT
Wire Color
Brass

Dimensions

Fitting Thread Size C
1/4"-18
Fitting Thread Size B
1/4"-18
Fitting Side B Nominal Pipe Size
1/4 in
Bend Nominal Dimensions
0.91 in x 0.76 in
Fitting Side A Nominal Pipe Size
1/4 in
Overall Length
1 21/32 in
Fitting Thread Size A
1/4"-18
Fitting Side C Nominal Pipe Size
1/4 in
Wire Rope Length
1 21/32 in
Length
1 21/32 in

Description

Pipe Fitting, 1/4 in Size, Brass, 1225P Series, NPT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.