Pipe Nipple Brass Pipe Nipple, 1/2 in Male NPTF X 1/4 in Male NPTF

  • Mfr # 1/2 X 1/4 FF-B

  • Zoro # G500690265


product price:  $15.99
/ea

Key Features

Specific Fitting Shape
Pipe Nipple
Pipe Fitting Material
Brass
Color
Brown
Hex Size
7/8 in
Overall Length
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1/2 X 1/4 FF-B
Zoro #
G500690265
UPC #
-
Country of Origin
India

Dimensions

Hex Size
7/8 in
Overall Length
1 11/16 in
Fitting Side B Nominal Pipe Size
1/4 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Pipe Nipple
Pipe Fitting Material
Brass
Item
Pipe Nipple
Color
Brown
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Application
Hydraulic Fluid
Material Grade
CA360
Fitting Side B Type
NPTF
Fitting Side A Type
NPTF
Fitting Side A Gender
Male
Maximum Operating Pressure
3,900 psi
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Straight, Brass, CA360, 1/2 in, Male, Threaded, 1/4 in, Male, Threaded, 3,900 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.