Zoro Homepage

Pipe Nipple, Steel, 3/4 x 1/2 in, MNPTF

  • Mfr # 3/4 X 1/2 FF-S

  • Zoro # G200689705


product price: $6.69
/ea

Key Features

Pipe Fitting Material
Steel
Specific Fitting Shape
Pipe Nipple
Hex Size
1 1/8 in
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Application
Hydraulic Fluid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/4 X 1/2 FF-S
Zoro #
G200689705
UPC #
-
Country of Origin
China

Dimensions

Hex Size
1 1/8 in
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
1 15/16 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Item
Pipe Nipple
Pipe Fitting Material
Steel
Specific Fitting Shape
Pipe Nipple
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Application
Hydraulic Fluid
Finish/Coating
Zinc Plated
Fitting Side A Type
NPTF
Maximum Operating Pressure
5,500 psi
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Gender
Male
Fitting Side B Type
NPTF

Description

Pipe Nipple, Steel, Zinc Plated, 3/4 in, Male, NPTF, 1/2 in, Male, NPTF, 5,500 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.