Pipe Nipple, Steel, 3/4 x 3/8 in, MNPTF
Mfr # 3/4 X 3/8 FF-S
Zoro # G900689425
product price: $45.95
/eaKey Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Pipe Nipple
Hex Size
1 1/8 in
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side B Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3/4 X 3/8 FF-S
Zoro #
G900689425
UPC #
-
Country of Origin
United States
Dimensions
Hex Size
1 1/8 in
Overall Length
1 3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/8 in
Details
Item
Pipe Nipple
Pipe Fitting Material
Steel
Specific Fitting Shape
Pipe Nipple
Standards
ANSI B1.20.3, FED-STD-H28/8, ISO 11926, ISO 6149, SAE J1926, SAE J476
Fitting Side B Type
NPTF
Fitting Side B Gender
Male
Fitting Side A Type
NPTF
Includes Seal
No
Finish/Coating
Zinc Plated
Maximum Operating Pressure
5,500 psi
Application
Hydraulic Fluid
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Male
Description
Pipe Nipple, Steel, Zinc Plated, 3/4 in, Male, NPTF, 3/8 in, Male, NPTF, 5,500 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.