Zoro Homepage

Pivot Bracket Kit, 1-1/8In.

  • Mfr # L071310200

  • Zoro # G6109022


product price: $7.25
/ea

Key Features

Bore Dia. (In.)
3/4 in, 7/8 in, 1 1/16 in
Mount Type
Pivot Bracket
Material
Stainless Steel
Fits
1-1/16 in Bore, 3/4 in Bore, 7/8 in Bore
Includes
(2) Pivot Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L071310200
Zoro #
G6109022
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
3/4 in, 7/8 in, 1 1/16 in
Dimension G (In.)
0.27 in
Dimension E (In.)
0.19 in
Dimension J (In.)
0.255 in
Dimension C (In.)
1.12 in
Dimension L (In.)
0.81 in
Dimension H (In.)
0.31 in
Overall Length (In.)
1.125 in
Dimension F (In.)
0.12 in
Dimension A (In.)
1.19 in
Dimension B (In.)
0.88 in
Dimension M (In.)
0.25 in
Overall Length
1 1/8 in
For Bore Diameter
3/4 in, 7/8 in, 1 1/16 in
Overall Height
1 3/16 in
Overall Width
1 1/8 in

Details

Mount Type
Pivot Bracket
Material
Stainless Steel
Fits
1-1/16 in Bore, 3/4 in Bore, 7/8 in Bore
Item
Pivot Bracket Kit
Includes
(2) Pivot Brackets
Body Material
Stainless Steel
Product Type
Pivot Bracket Assembly
System of Measurement
Inch

Description

Pivot Bracket Kit, Mount Type Pivot Bracket, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, Body Material Stainless Steel, Overall Length 1 1/8 in, Mount Hole Center-to-Center Width Not Applicable, Overall Width 1 1/8 in, Overall Height 1 3/16 in, Includes (2) Pivot Brackets, Product Type Pivot Bracket Assembly, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.