Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1120-6B-BRN-500
Zoro #
G010053741
UPC #
-
Country of Origin
United States
Description
Recognized as the global leader in air brake tubing, Parker develops brake system connections that maintain a basically fixed relationship between couplings during vehicle operation. The tubing is made from nylon and is available in more than ten colors for quick identification of lines. In addition, air brake tubing can be manufactured and prepared in pre-cut lengths, harnesses and preformed bundles that can reduce installation times by more than 70%. In tractor, trailer and other mobile air brake applications, time studies show an average chassis harness installation took 4 employees about 40 minutes to complete. However, with a Parflex preformed harness, installation time dropped to 10 minutes and only 1 employee was required to complete the installation. Based on labor rates of $30/hr, customers saved over $75 an hour and 150 production minutes. With reduced manufacturing and labor costs, increased dimensional stability, and excellent UV stability, Parflex Air Brake Tubing is the optimal solution for air brake applications in expanding transportation markets. Parflex makes enough air brake tubing in one year to circle the globe. Recognized as the global leader in air brake tubing, 1120 nylon air brake tubing provides excellent kink resistance for tight routings. This means reduced, and or, eliminated kinked lines resulting in less rework at installation. Markets: Transportation Military RV & Bus Features: 100% pressure tested Excellent UV stability for extended tubing life Abrasion resistant for added protection Kink resistant, allowing for less downtime due to kinking failure Available in more than ten colors for quick identification of lines Reduced manufacturing and labor costs due to harness and preformed bundle options Tubing maintains extended dimensional integrity and stability for durability and increased tubing life Applications: Air brake lines Certifications/Compliance: Meets SAE Specification J844 Meets DOT FMVSS 49CFR 571.106 Technical Specifications: Material: Type A - Single-wall extruded Nylon polyamide Type B - Nylon polyamide core, fiber reinforcement, Nylon polyamide cover/sheath Working and burst pressures rated at 73°F 23°C The wall thickness is for reference only Packaged on reels
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.