Zoro Homepage
This item is Discontinued.
No Product Image Available

PLASTIC BALL VALVE (Discontinued)

  • Mfr # PP4VTEU6-MG
  • Zoro # G309817207
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP4VTEU6-MG
Zoro #
G309817207
UPC #
-
Country of Origin
United States

Details

Connection Type
NPTF
Ball Material
Polysulfone
For Media
Water

Description

Parker's polypropylene ball valves save cost with built-in LIQUIfit, TrueSeal and Par-Barb connections eliminating the need for a secondary fitting. The compact design allows for easy assembly and access where space is at a premium. Polypropylene ball valves meets all FDA and NSF-51 requirements for food contact. Markets: Water Filtration Beverage Dispensing Bottling Semi-conductor Chemical Features/Benefits: Built in LIQUIfit, TrueSeal and Par-Barb connections eliminates the need for a secondary fitting Low-profile design allows for easy assembly and access where space is limited Bi-directional flow foe maximum productivity Meets FDA and NSF-51 requirements for food contact Wide chemical acceptance range EPDM seals Push-to-Connect and barbed connections Applications: Water Beverages Food Pneumatic circuits Custom configurations and sizes are available upon request. Contact us for additional information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.