This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

PLASTIC BALL VLV (Discontinued)

Mfr # PP6VUC6-MG
Zoro # G209817116
Country of Origin United States
Category Ball Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PP6VUC6-MG
Zoro #
G209817116
UPC #
-
Country of Origin
United States

Details

Ball Material
Polysulfone
Connection Type
NPTF

Description

Parker's polypropylene ball valves save cost with built-in LIQUIfit, TrueSeal and Par-Barb connections eliminating the need for a secondary fitting. The compact design allows for easy assembly and access where space is at a premium. Polypropylene ball valves meets all FDA and NSF-51 requirements for food contact. Markets: Water Filtration Beverage Dispensing Bottling Semi-conductor Chemical Features/Benefits: Built in LIQUIfit, TrueSeal and Par-Barb connections eliminates the need for a secondary fitting Low-profile design allows for easy assembly and access where space is limited Bi-directional flow foe maximum productivity Meets FDA and NSF-51 requirements for food contact Wide chemical acceptance range EPDM seals Push-to-Connect and barbed connections Applications: Water Beverages Food Pneumatic circuits Custom configurations and sizes are available upon request. Contact us for additional information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.