Zoro Homepage

Plug, A Solenoid, Gray

  • Mfr # 692915

  • Zoro # G2065061


product price: $15.59
/ea

Key Features

For Use With
Solenoid A
Color
Gray
Height (In.)
1.06 in
Length (In.)
1.06 in
Width (In.)
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692915
Zoro #
G2065061
UPC #
00024847253863
Country of Origin
Italy

Dimensions

Height (In.)
1.06 in
Length (In.)
1.06 in
Width (In.)
1.06 in
Overall Height
1.06 in
Overall Width
1.06 in
Overall Length
1.06 in

Details

Item
Wire Connector Plug
For Use With
Solenoid A
Color
Gray
Accessory Type
Din Connector
Material
Plastic

Description

Wire Connector Plug, Material Plastic, Overall Length 1.06 in, Overall Width 1.06 in, Overall Height 1.06 in, Voltage Not Applicable, Compatible Grainger Part Number Solenoid A, Accessory Type Din Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.