Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Brass, Flared 1/4 in, PK10

  • Mfr # 639F-4

  • Zoro # G0645364


product price: $19.19
/pk 10, $1.92/ea

Key Features

Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Seal Plug
Fitting Connection Type
Flared
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
639F-4
Zoro #
G0645364
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Flare Thread Size
7/16-20
Hex Size
7/16 in
Overall Length
11/16 in
Fitting Tube Size Outer Diameter
1/4 in
Fitting Thread Size
7/16"-20

Details

Item
Flared Fitting Plug
Tube Fitting Material
Brass
Flare Type
45 Degrees
Specific Fitting Shape
Seal Plug
Fitting Connection Type
Flared
Max. Pressure
1400 psi
Temp. Range
-65 Degrees To 250 Degrees F
Pipe Fitting Connection Type
Flare
Basic Pipe Fitting Shape
Plug
Specific Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
2,800 psi
Maximum Operating Temperature
250 Degrees F
Standards
SAE J512, SAE J513
Minimum Operating Temperature
65 Degrees F
Application
Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Material
Brass
Flare Angle
45 Degrees
Fitting Shape
Plug
For Media Type
Air, Flammable Liquids, Refrigerants, Gases, Potable Water
Operating Pressure - Maximum
2,800 psi
Fitting Features
Rigid
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
65 Degrees F

Description

Flared Fitting Plug, Application Air, Flammable Liquid, Freon, Inert Gases, Non-Combustible Gases, Potable Water, Fitting Connection Type Flared, Fitting Tube Size Outer Diameter 1/4 in, Hex Size 7/16 in, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 11/16 in, Specific Fitting Shape Seal Plug, Fitting Thread Size 7/16 In.-20, Fitting Material Brass, Flare Angle 45 Degrees , Standards SAE J512, SAE J513

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.